Bramec Corporation 50 ft. PVC Braided Tube

B206

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Color Finish
Clear
FM Approved
No
IAPMO Listed
No
Length
50 ft
Material
Plastic
Material Type
PVC
NSF Certified
No
Pipe Tubing Size
3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday