50 ft. x 1/4 in. PVC Coil in. Clear

Part #BRA20626  |  Item #7231923  |  Manufacturer Part #20626

$ 21.17 EACH

Length:

50 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Clear

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Length: 50 ft

Material: Plastic

Material Type: PVC

Maximum Pressure: 200 psi

Maximum Temperature: 140

NSF Certified: No

Outside Diameter: 3/8 in

Pipe Tubing Size: 1/4 in

UL Listed: No