Bramec Corporation

5/8 in. x 50 ft. PVC Braided Drain Tubing

Part #BDRAINTUBING50  |  Manufacturer Part #DRAINTUBING-50

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

FM Approved: No

Fire Suppression System Rated: No

Length: 50 ft

Material: Plastic

Material Type: PVC

NSF Certified: No

Product Type: Drain Tube