5/8 in. x 50 ft. Plastic Tubing in Clear
5/8 in. x 50 ft. Plastic Tubing in Clear
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Synthetic braid reinforcement
- Non-toxic clear PVC
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diameter - Inside 1:
- 5/8 in
- Diameter - Outside:
- 3/4 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- PipeTubing Size:
- 5/8 in
- Pressure - Maximum:
- 450 psi
- Temperature Range:
- 23 to 140 Deg F (-5 to 60 Deg C)
- UL Listed:
- No