Bramec Corporation

Size M Nitrile Disposable Gloves in Black (100 per Box)

Part #B19658  |  Manufacturer Part #19658

Glove Size:

M
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CE Approved: No

Color Finish: Black

Color Finish Category: Blacks

Disposable: Yes

Glove Size: M

Glove Type: Medical

ISO Specifications: ISO 9000

Length: 9-1/4 in

Material: Rubber

Material Type: Nitrile

Package Quantity: Box of 100

Reusable: No

Type: B19658

Width: 3-37/50 in