Brass Bell Pull Chain 4 Pack
Brass Bell Pull Chain 4 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Antique Look
- Extension To A Fans Pull Chain
- Brass Pull Chain With Knob
- 10 In Brass Plated Chain And Connector
Specifications
- ADA Compliant:
- No
- Average Life:
- 1 yr
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Height:
- 1-13/16 in
- Indoor Outdoor:
- Indoor
- Length:
- 10 in
- Material:
- Brass
- Package Quantity:
- Pack of 4