1-1/2 in. OD Tube Brass Ring
1-1/2 in. OD Tube Brass Ring
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Brass construction
- For use in waste drainage systems
- Designed for use with waste drainage systems
Documents
Specifications
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Ring
- Material:
- Brass
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 140 deg F
- UL Listed:
- No
- WaterSense Labeled:
- No