1-1/2 in. OD x 1-1/2 in. MIP Rough Brass Waste Connector
1-1/2 in. OD x 1-1/2 in. MIP Rough Brass Waste Connector
All Sizes
Frequently Purchased Together
Product Details
- 1-1/2 in. O.D. Tube x 1-1/2 in. MIP (Tapped 1-5/8 in. O.D. Female Sweat)
- For use with copper pipe
- One-piece brass body provides strength, durability and longer-lasting performance
- Smooth finish simplifies assembly with no burrs or rough surfaces to catch or hang up during installation
- Full flow waterway with smooth, uniform internal surfaces
- Uniform wall thickness with close dimensional tolerance assurance means no variations
- Extruded one-piece body eliminates potential for pin holes and porosity
- Designed for use with waste drainage systems
- Rough brass finish
Specifications
- End Connection 1:
- OD Tube
- End Connection 2:
- MIPS
- End Connections:
- OD Tube x MIPS
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Connector
- Material:
- Brass
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 140 Deg F
- Type:
- Waste Connector
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.3346 lb
- Width:
- 2 in