1-1/2 in. OD x 1-1/2 in. MIP Waste Connector

You last purchased this on
 
BrassCraft

1-1/2 in. OD x 1-1/2 in. MIP Waste Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

1-1/2 in. OD x 1-1/2 in. MIP Waste Connector

  • Fast #
  • Part #B196CX
  • Item #990417
  • Manufacturer Part #196CX
3.9 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Frequently Purchased Together

Product Details

  • 1-1/2 in. OD Tube x 1-1/2 in. MIP
  • Used to connect the p-trap to the drainage systems
  • One-piece brass body provides strength, durability and longer-lasting performance
  • Rough brass body and nut
  • Full flow waterway with smooth, uniform internal surfaces
  • Uniform wall thickness with close dimensional tolerance assurance means no variations
  • Extruded one-piece body eliminates potential for pin holes and porosity
  • Designed for use with waste drainage systems
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA 6.10, CSA 6.27
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
OD Tube
End Connection 2:
MIPS
End Connections:
OD Tube x MIPS
Energy Star Compliant:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Connector
Indoor Outdoor:
Indoor
Material:
Brass
Smart Home Enabled:
No
Temperature Range:
40 to 150 Deg F
Type:
Connector
UL Listed:
No
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
0.3531 lb