1-1/4 in. Brass P-Trap in Polished Nickel

Part #BBC7100NP  |  Item #3869592  |  Manufacturer Part #BC7100 NP

Trap Material:

Brass

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable brass construction
  • 1-1/4 in. OD
  • Universal use
  • For use in potable water systems
  • Fits 1-1/4 in. O.D. drainage systems
  • Designed to match fixture finish
  • Lift & turn stopper is a low maintenance alternative to antiquated trip lever style drain kit with a reduction in hair collection & no complicated linkage
  • Polished nickel finish

Specifications

Cleanout: No

Color Finish: Polished Nickel

Connection Type: OD

FM Approved: No

Gauge: 17

Height: 5 in

IAPMO Listed: No

NSF Certified: No

Product Type: Assembly

Trap Material: Brass

Trap Size: 1-1/4 in