Brass Craft 1-1/4 x 8-1/2 in. Bathroom Sink Drain in Polished Chrome

BSF1954B

Manufacturer Part #: SF1954 B

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Made of stainless steel
  • For use with most faucets with ball rod assembly
  • Compatible with most Price Pfister faucets
  • 8 in tailpiece x 1-1/4 top OD
  • Package contains 1 pop-up rod assembly (brass pop-up rod, 1 brass thumb screw, 1 steel linkage), I ball rod assembly, 1 PTFE Assembly and 1 pop-up assembly
  • Stainless finish

SPECIFICATIONS

ADA Compliant
No
Grid Drain Material
Plastic
IAPMO Listed
No
NSF Certified
No
Overflow Included Yes or No
No
Product Type
Drain Assembly
Smart Home Enabled
No
Strainer Diameter
1-1/4 in
Tailpiece Length
8-1/2 in
Type
Pop-Up Drain Assembly
UL Listed
No
Vessel Only - FEI
No
WaterSense Labeled
No
Weight
0.49481
Width
11-2/5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday