0 items

Brass Craft G2BRPX14 Series 1/2 in. Barb Inlet x 3/8 in. Compression Straight Stop

BG2BRPX14XC

Color Finish

(Pricing is for Chrome Plated)

$8.96

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • For use in potable water distribution systems
  • One piece body
  • Pressure rating: 125 psi maximum
  • Quarter turn straight valve
  • Temperature rating: 40° F to 140° F

SPECIFICATIONS

ASME Specifications
ASME A112.18.1 2005
CSA Certified
CSA B125.1 2005
Collection
G2BRPX14 Series
Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
Nom Crimp Barbed
End Connection 2
OD Compression
End Connections
Nom Crimp Barbed x OD Compression
Handle Material
Metal
Handle Type
Lever
Height
1-3/32 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
2-3/4 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Origin
Domestic
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
1 piece
Valve Size
1/2 in x 3/8 in
Valve Type
Straight Supply Stop Valve
Width
2-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday