0 items

Brass Craft 1/2 in. Cold x PEX x 3/8 in. Angle Stop

BG2CEPX19XC

Color Finish

(Pricing is for Chrome Plated)

$20.9

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • For use in potable water distribution systems
  • One piece body
  • Pressure rating: 125 psi maximum
  • Quarter turn angle ball valve
  • Temperature rating: 40° F to 140° F

SPECIFICATIONS

Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
Nom Barbed
End Connection 2
OD Compression
End Connections
Nom Barbed x OD Compression
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
No
UL Listed
No
Valve Body Style
Angle
Valve Size
1/2 in x 3/8 in
Valve Type
Angle Supply Stop Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday