0 items

Brass Craft 1/2 in. MIP Brass HEX Nipple

BPHNX

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Designed for use with water, grease, fuels, LP and Natural Gas, refrigeration, instrumentation, and hydraulic systems in low and medium pressure pipe line connections
  • Hex pipe nipple
  • Pressure rating: 1200 psi maximum
  • Temperature rating: -65° F to 250° F

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
MIP
End Connections
MIP
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday