0 items

Brass Craft 1/2 in. Nom Sweat x OD Compression Brass Angle Stop Valve

BKTR19XC

Valve Size

1/2 in

$11.64

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • For use in potable water distribution systems
  • Machined body provides strength
  • Pressure rating: 125 psi maximum
  • Quarter turn angle ball valve
  • Temperature rating: 40° F to 180° F

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
CSA Certified
CSA B125.1-05
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Nom Sweat
End Connection 2
OD Compression
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
No
UL Listed
No
Valve Body Style
Angle
Valve Seat Material
PTFE
Valve Size
1/2 in, 3/8 in
Valve Stem
Blowout-Proof
Valve Type
Angle Supply Stop Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday