1/2 x 3/8 in. Sweat x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Chrome Plated
R19X Series 1/2 x 3/8 in. Sweat x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Chrome Plated
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Two high-performance O-rings withstand high temperatures
- Forged one-piece brass body provides strength, durability, and long -lasting performance
- Machined brass ball is specially engineered and mated with PTFE seats to provide smooth operation
- 100% leak tested
- Metal handle is designed for durability, corrosion resistance and a sleek appearance
- Easy -to -remove handle with screw attachment helps protect against accidental stop operation during rough -ins
- Plated stems provide corrosion resistance and prevent o-ring damage
- Brass stems are assembled from the inside out with two O-rings to ensure safe, reliable performance
- Made in USA
- Lead-Free
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- R19X Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Sweat
- End Connection 2:
- OD Compression
- End Connections:
- Sweat x OD Compression
- Handle Material:
- Metal
- Handle Type:
- Knurled Oval
- Height:
- 1-1/50 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 160
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - High:
- 125
- Recommended Valve Application:
- Potable Water, Residential, Commercial
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Multi-Turn Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.25286 lb
- cUPC Certified:
- Yes