0 items

Brass Craft 1/2 in x 3/8 in. Angle Stop Valve in Polished Chrome

BCS40BXC

Valve Size

1/2 in

$19.71

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Multi turn angle valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
End Connection 2
Compression
Lead Law Compliant
Yes
Valve Size
1/2 in, 3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday