0 items

Brass Craft OCR19L1 Series 1/2 in x 3/8 in. Compression Angle Stop Valve in Polished Chrome

BOCR19L1XCB

Valve Size

1/2 in x 3/8 in

$15.43

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • One piece brass body provides strength

SPECIFICATIONS

ASME Specifications
ASME A112.18.1 2005
CSA Certified
CSA B125.1 2005
Collection
OCR19L1 Series
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Nominal Compression
End Connection 2
OD Compression
End Connections
Nominal Compression x OD Compression
Handle Type
Oval
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Valve Size
1/2 in x 3/8 in
Valve Type
Angle Supply Stop Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday