0 items

Brass Craft Speedi Plumb® Plus 1/2 x 1/2 in. FIP Polymer Lavatory Connector

BB8AF

Length

Starting at $5.66
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bends freely without kinking or crimping
  • Braided polymer faucet connector
  • Eight sided, pneumatic crimp for greater dependability and reliable nut-to-hose connections
  • External corrosion resistance to common household, tile and glass cleaners
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

SPECIFICATIONS

ASME Specifications
ASME A112.18.6-2003
CSA Certified
CSA B125
Collection
Speedi Plumb® Plus
End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Lead Law Compliant
Yes
Length
12 in
Material
Plastic
Material Type
Polymer
Maximum Pressure
125 psi
Maximum Temperature
140

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday