0 items

Brass Craft 1/2 x 1/2 x 7/16 in. FIP x Slip Joint Straight Supply Stop Valve

BG23345XC

Valve Size

1/2 in

$31.7

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • For use in potable water distribution systems
  • One piece body
  • Pressure rating: 125 psi maximum
  • Quarter turn straight valve
  • Temperature rating: 40° F to 140° F

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FIP
End Connection 2
Slip Joint
Handle Material
Zinc Die Cast
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Recommended Valve Application
Water
Valve Operator
Oval Handle
Valve Size
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday