0 items

Brass Craft 1/2 x 12 in. Sweat Kitchen Sink Riser in Rough Brass

BCS600R

Color Finish

(Pricing is for Rough Brass)

$13.37

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Copper faucet riser with shank nut and nosepiece
  • Cut-to-length for flexible fit
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 180° F

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
Sweat
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
11-1/2 in
Material
Copper

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday