0 items

Brass Craft 1/2 x 3/4 in. Sweat x OD Compression Straight Stop Valve

BKTR14XR

Valve Size

1/2 in

$11.7

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • For use in potable water distribution systems
  • One piece body
  • Pressure rating: 125 psi maximum
  • Quarter turn straight valve
  • Temperature rating: 40° F to 140° F

SPECIFICATIONS

Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
Sweat
End Connection 2
OD Compression
End Connections
Sweat x OD Compression
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
125 psi
NSF Certified
No
Valve Size
1/2 in, 3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday