1/2 x 3/8 in. FIPT x OD Compression Loose Key Handle Angle Supply Stop Valve in Chrome Plated

You last purchased this on
 
BrassCraft

STR17 Series 1/2 x 3/8 in. FIPT x OD Compression Loose Key Handle Angle Supply Stop Valve in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

STR17 Series 1/2 x 3/8 in. FIPT x OD Compression Loose Key Handle Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BSTR17XC
  • Item #3869476
  • Manufacturer Part #STR17X C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1/2 in. FIP x 3/8 in. OD Comp
  • Compatible with iron pipe
  • Machined, one-piece body construction for strength, durability and long-lasting performance
  • One-piece shut-off mechanism provides smooth on-off operation
  • Features a stuffing box
  • Multi-turn operation means water flow control with only a few turns of the key
  • Lockshield feature helps protect against tampering and accidental activation; includes loose key
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
  • Contractor pack includes 5 individually tray valves
  • Chrome finish
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
STR17 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
FPT
End Connection 2:
OD Compression
End Connections:
FPT x OD Compression
Energy Star Compliant:
No
Handle Material:
Zinc Die Cast
Handle Type:
Loose Key
Height:
1-11/100 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-33/50 in
Material:
Brass
Maximum Temperature:
160
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
125
Recommended Valve Application:
Potable Water, Residential, Commercial
Smart Home Enabled:
No
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Multi-Turn Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
WaterSense Labeled:
No
Weight:
0.34978 lb
Width:
2-1/4 in