0 items

Brass Craft Speedi Plumb® Plus 1/2 x 3/8 in. Compact x IPS Flexible Lavatory Connector

BV1AF

Length

Starting at $4.75
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hand tighten wing-nut for quick and easy connection
  • Pressure rating: 125 psi maximum
  • Reinforced PVC hose engineered to prevent kinking and crimping
  • Temperature rating: 40° F to 140° F
  • Tighter weave, 2 layer bonded construction
  • Vinyl faucet connector

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
CSA Certified
CSA B125.6
Collection
Speedi Plumb® Plus
End Connection 1
Compression
End Connection 2
FIP
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 3/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
20 in
Material
Brass, Plastic
Material Type
PVC
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Specifications
NSF 372

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday