0 items

Brass Craft CR1900 Series 1/2 in x 3/8 in x 1/4 in Knurled Handle Angle Supply Stop Valve

BCR1900RX

Color Finish

Starting at $30.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • For use in potable water distribution systems in accessible locations only
  • Multi turn valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° to 140°F

SPECIFICATIONS

ASME Specifications
ASME A112.18.1 2005
CSA Certified
CSA B125.1 2005
Collection
CR1900 Series
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Nom Compression
End Connection 2
OD Compression
End Connection 3
OD Compression
End Connections
Nom Compression x OD Compression
Handle Material
Zinc Die Cast
Handle Type
Knurled
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Size
1/2 in x 3/8 in x 1/4 in
Valve Type
Angle Supply Stop Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday