0 items

Brass Craft 1/2 x 3/8 in. Nom Sweat x Compression Straight Steel Optik

BKTR14XC1

Valve Size

1/2-in

$33.77

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • For use in potable water distribution systems
  • One piece body
  • Pressure rating: 125 psi maximum
  • Quarter turn straight valve
  • Temperature rating: 40° F to 140° F

SPECIFICATIONS

ASME Specifications
ASME A112.18.1‐05
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Nom Sweat
End Connection 2
OD Compression
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180
Recommended Valve Application
Water
Valve Seat Material
PTFE
Valve Size
1/2-in, 3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday