0 items

Brass Craft 1/2 x 3/8 in. Nom x Compression Dual Outlet Multi-Turn Straight Supply Stop Valve

BSCR1901LRXC1

Valve Size

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • For use in potable water distribution systems in accessible locations only
  • Multi turn valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° to 140°F

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Nom Compression
End Connection 2
OD Compression
Handle Material
Zinc Die Cast
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Recommended Valve Application
Water
Valve Operator
Oval Handle
Valve Size
1/2 in, 3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday