0 items

Brass Craft 1/2 x 3/8 in. Nominal Compression x OD Compression Compact Angle Supply Stop Valve

BKTCR19XC1

Valve Size

1/2 in x 3/8 in

$18.61

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • For use in potable water distribution systems
  • Machined body provides strength
  • Pressure rating: 125 psi maximum
  • Quarter turn angle ball valve
  • Temperature rating: 40° F to 180° F

SPECIFICATIONS

ANSI Specifications
ANSI-14, ANSI-61
ASME Specifications
ASME A112.18.1-2005, ASME A112.18.1.6
ASTM Specifications
ASTM F-1807, ASTM F-876, ASTM F-877
CSA Certified
CSA B125.1-05
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Nominal Compression
End Connection 2
OD Compression
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
UL Listed
No
Valve Size
1/2 in x 3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday