1/2 x 3/8 in. Compression x OD Compression Loose Key Handle Angle Supply Stop Valve in Chrome Plated
SSCR19 Series 1/2 x 3/8 in. Compression x OD Compression Loose Key Handle Angle Supply Stop Valve in Chrome Plated
Frequently Purchased Together
Product Details
- 1/2 in. Nom Comp x 3/8 in. OD Comp
- Compatible with copper or PEX pipe (PEX installations require a stainless steel tube insert, not included)
- Machined, one-piece body construction for strength, durability and long-lasting performance
- Features a stuffing box
- Contractor pack includes 5 individually tray valves
- Lockshield feature helps protect against tampering and accidental activation; includes loose key
- For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115°F. For those applications, use our KT™ series ball stops.
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- SSCR19 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Compression
- End Connection 2:
- OD Compression
- End Connections:
- Compression x OD Compression
- Energy Star Compliant:
- No
- Handle Material:
- Zinc Die Cast
- Handle Type:
- Loose Key
- Height:
- 1-1/50 in
- IAPMO Listed -:
- Yes
- Indoor Outdoor:
- Indoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-14/25 in
- Material:
- Brass
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125
- Recommended Valve Application:
- Potable Water, Commercial, Residential
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Multi Turn
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.2835 lb
- Width:
- 2-1/4 in