1/2 x 3/8 x 72 in. CPVC Polymer Dishwasher
This product has been replaced by
Manufacturer Part #PR19V720DW6X C
1/2 x 3/8 x 72 in. CPVC Polymer Dishwasher
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Supply kits include stop, riser and escutcheon
Documents
Specifications
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- Polymer