1/4 in. Brass MIP Shut Off Valve

You last purchased this on
 
BrassCraft

DC604 Series 1/4 in. Brass MIP Shut Off Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

DC604 Series 1/4 in. Brass MIP Shut Off Valve

  • Fast #
  • Part #BDC6044
  • Item #682123
  • Manufacturer Part #DC604-4
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1/4 in. MIP
  • Designed for use with low pressure air, water, gas and fluids (lubricant may not be compatible with some fluids)
  • Brass Valve and Handle; Steel Screw, Spring and Washer. Manufactured with dry seal pipe threads
  • Not for use in potable water applications
  • Rough brass finish
  • Not for use in potable water application
  • Requires Certification

Documents


Specifications

Collection:
DC604 Series
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Energy Star Compliant:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Material:
Brass
Product Type:
Drain Cock
Smart Home Enabled:
No
Temperature Range:
-32 to 125 Deg F
UL Listed:
No
Valve Size:
1/4 in
Valve Type:
Drain Cock
WaterSense Labeled:
No
Weight:
0.0404 lb