Brass Craft

1-5/16 in. Heat and Cool Index Button 2 Pack

Part #BSH0404B  |  Manufacturer Part #SH0404 B

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of acrylic
  • For use with faucet handles with acrylic buttons
  • Compatible with most Delta faucets
  • Package contains 1 hot and 1 cold button
  • Easy to install
  • Clear

Specifications

ADA Compliant: No

End Connection 1: FIP

End Connection 2: Compression

End Connections: FIP x Compression

Energy Star Compliant: No

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Smart Home Enabled: No

Type: Economy Hot and Cold Index Buttons

UL Listed: No

WaterSense Labeled: No

Weight: 0.02098

Width: 6-29/100 in