7/8 x 1 in. Flare x MIP Gas Appliance Connector in Brass

You last purchased this on
 
BrassCraft

7/8 x 1 in. Flare x MIP Gas Appliance Connector in Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

7/8 x 1 in. Flare x MIP Gas Appliance Connector in Brass

  • Fast #
  • Part #BAU21416
  • Item #3277464
  • Manufacturer Part #AU2-14-16
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 7/8 in. OD Flare x 1 in. MIP
  • Use in natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixture applications
  • Manufacturer from brass
  • Large wrench flats for a quick and easy installation
  • Use with natural and LP (propane) gases
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA 6.10, Z21.75, CSA 6.27
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
Flare
End Connection 2:
MIPS
End Connections:
Flare x MIPS
Energy Star Compliant:
No
Fitting Size 1:
7/8 in
Fitting Size 2:
1 in
Fitting Sizes:
7/8 in x 1 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Origin:
Domestic
Smart Home Enabled:
No
Temperature Range:
-40 to 150 Deg F
UL Listed:
No
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
0.4156 lb