0 items

Brass Craft 12 in. Bulk Compact Closet Kit

BOCR19V120DLXB

Length

12 in

$9.83

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • For use in potable water distribution systems in accessible locations only
  • Multi turn valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° to 140°F

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-2005
CSA Certified
CSA B125.1-2005
Color Finish
Polished Chrome
End Connection 1
Compression
End Connection 2
OD Compression
Fitting Size 1
1/2 in
Fitting Size 2
7/8 in
Fitting Sizes
1/2 in x 7/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
12 in
Material
Brass, Steel
Maximum Pressure
125 psi
Maximum Temperature
140

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday