1/2 in. Brass Flare x FIPT Quarter Turn T-Handle Gas Ball Valve

You last purchased this on
 
BrassCraft

TBV Series 1/2 in. Brass Flare x FIPT Quarter Turn T-Handle Gas Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

TBV Series 1/2 in. Brass Flare x FIPT Quarter Turn T-Handle Gas Ball Valve

  • Fast #
  • Part #BTBV88
  • Item #1097328
  • Manufacturer Part #TBV8-8
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Connects to a 1/2 in. O.D. gas connector and a 1/2 in. MIP gas supply pipe
  • For use in gas appliance installations
  • Forged brass body eliminates pinhole leaks commonly associated with cast products
  • 1/4 turn operation provides easy on & off flow control
  • PTFE seats assure a tight seal and easy on & off operation even after long periods of inactivity
  • Comfort-fit grip handle features an exclusive integration of the 'T' and lever handle designs
  • Blow-out-proof stem assembled from the inside with double O-rings to ensure safe, reliable performance
  • Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
  • 100% Leak Tested
  • Requires Certification

Specifications

ANSI:
ANSI Z21.15, ANSI B16.44
ASME:
ASME B16.44
CSA Certified:
CSA 9.1
Collection:
TBV Series
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
Flare
End Connection 2:
FIPT
End Connections:
Flare x FIPT
Energy Star Compliant:
No
Handle Material:
Aluminum
Handle Type:
Lever
Height:
1-9/20 in
Length:
2-21/50 in
Material:
Brass, Plastic
Material Type:
PTFE
Maximum Temperature:
150
Origin:
Global
Pressure - Maximum:
125 psi, 5 psi
Recommended Valve Application:
Gas
Smart Home Enabled:
No
Temperature Range:
-40 to 150 Deg F
UL Listed:
No
Valve Body Material:
Forged Brass
Valve Operator:
Quarter Turn
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Gas Ball Valve
WaterSense Labeled:
No
Weight:
0.3713 lb
Width:
1-24/25 in