1/2 in. FIPT x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Chrome Plated
OR37 Series 1/2 in. FIPT x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Chrome Plated
Frequently Purchased Together
Product Details
- 1/2 in. FIP x 1/2 in. OD Comp
- Compatible with iron pipe
- Machined, one-piece body construction for strength, durability and long-lasting performance
- One-piece shut-off mechanism provides smooth on-off operation
- Oval-knurled handle provides a secure grip for on/off operation
- Easy-to-remove handle protects against accidental operation during rough-ins
- Multi-turn operation means water flow control with only a few turns of the handle
- For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
- Designed, machined and assembled in the USA
- Chrome finish
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- OR37 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FPT
- End Connection 2:
- OD Compression
- End Connections:
- FPT x OD Compression
- Energy Star Compliant:
- No
- Handle Type:
- Knurled Oval
- Height:
- 1-23/100 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-7/10 in
- Material:
- Brass
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 125
- Recommended Valve Application:
- Potable Water, Residential, Commercial
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Multi-Turn Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Angle Supply Stop Valve
- WaterSense Labeled:
- No
- Weight:
- 0.2625 lb
- Width:
- 2-1/4 in