1/2 x 3/8 in. FIPT x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Chrome Plated

You last purchased this on
 
BrassCraft

OR17 Series 1/2 x 3/8 in. FIPT x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

OR17 Series 1/2 x 3/8 in. FIPT x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BOR17XC
  • Item #3869413
  • Manufacturer Part #OR17X C
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Two high-performance O-rings withstand high temperatures
  • Forged one-piece brass body provides strength, durability, and long -lasting performance
  • Machined brass ball is specially engineered and mated with PTFE seats to provide smooth operation
  • 100% leak tested
  • Metal handle is designed for durability, corrosion resistance and a sleek appearance
  • Easy -to -remove handle with screw attachment helps protect against accidental stop operation during rough -ins
  • Plated stems provide corrosion resistance and prevent o-ring damage
  • Brass stems are assembled from the inside out with two O-rings to ensure safe, reliable performance
  • Made in USA
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
OR17 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
FPT
End Connection 2:
OD Compression
End Connections:
FPT x OD Compression
Handle Material:
Metal
Handle Type:
Knurled Oval
Height:
1-1/10 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-7/100 in
Material:
Brass
Maximum Temperature:
160
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - High:
125
Recommended Valve Application:
Potable Water, Residential, Commercial
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Multi-Turn Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Weight:
0.23358 lb
cUPC Certified:
Yes