Brass Craft 12 in. Fitting Connector

BB012IMF

Length

12 in

$8.5

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bends freely without kinking or crimping
  • Braided polymer ice maker and humidifier connector
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
CSA Certified
CSA B125.6
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in x 1/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
12 in
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday