Brass Craft 1/2 in. Hex Nut

BNSWN1

Color Finish

Starting at $5.21
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Solvent weld nut

SPECIFICATIONS

Color Finish
Chrome
Inside Diameter
1/2 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday