Insert and Seal Plastic and Rubber Valve Repair Part
Insert and Seal Plastic and Rubber Valve Repair Part
Frequently Purchased Together
Product Details
- 1/2 in. Nom CPVC
- For use with water supply stops
- Made of CPVC and rubber
- White/black finish
- Easy to install
- Use with NSWN-1 for connection to CPVC pipe
Documents
Specifications
- Application:
- Commercial, Residential
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic, Rubber
- Material Type:
- CPVC
- Origin:
- Domestic
- Product Type:
- Insert, Seal
- Weight:
- 0.00826 lb