Brass Craft

1/2 in. OD Brass Straight Pipe Insert Stiffener

Part #B63PT8X  |  Manufacturer Part #63PT-8X

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Brass construction
  • For 3/8 in. O.D. Tube
  • Designed for use with aluminum and copper tubing. Not recommended for steel tubing
  • Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
  • For use with nylon and plastic hose
  • Rough brass finish

Lead Law Compliant

Specifications

Energy Star Compliant: No

Fits Pipe Size: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 180

Minimum Temperature: 40

Product Type: Insert

Smart Home Enabled: No

Temperature Range: 40 to 180 Deg F

Type: Brass Insert

UL Listed: No

WaterSense Labeled: No

Weight: 0.0037

Width: 2/5 in