1/2 in. OD x Flare Brass Elbow
1/2 in. OD x Flare Brass Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 1/2 in. O.D. Tube, Both Ends
- Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
- Brass construction
- Not for use in potable water applications
- Resists mechanical pullout
- Rough brass finish
- Recommended for higher pressures than those covered by compression fittings
- Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Material:
- Brass
- Maximum Temperature:
- 250
- Minimum Temperature:
- -65
- Origin:
- Domestic
- Product Type:
- Elbow
- Smart Home Enabled:
- No
- Temperature Range:
- -65 to 250 Deg F
- Type:
- Connector
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1971 lb