1/2 x 7/16 x 1/4 in. FIPT x OD Compression x OD Compression Knurled Handle Angle Supply Stop Valve in Rough Brass

You last purchased this on
 
BrassCraft

1/2 x 7/16 x 1/4 in. FIPT x OD Compression x OD Compression Knurled Handle Angle Supply Stop Valve in Rough Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

1/2 x 7/16 x 1/4 in. FIPT x OD Compression x OD Compression Knurled Handle Angle Supply Stop Valve in Rough Brass

  • Fast #
  • Part #BR2700RXR1
  • Item #4698662
  • Manufacturer Part #R2700RX R1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1/2 in. FIP Inlet x 7/16 in. OD Comp x 1/4 in. OD Comp Dual Outlet Multi-Turn Stop
  • Compatible with iron pipe
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Rough brass finish
  • Smooth, quarter-turn operation, on/off flow control with a 90° turn of the handle
  • Brass ball ensures smooth operation without freeze-ups
  • Ideal for adding dishwashers, ice makers, water filters and instant hot water dispensers to existing water supply
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME A112.18.1-2005, ASME A112.18.1.6
ASTM:
ASTM F-1807, ASTM F-876, ASTM F-877
CSA Certified:
CSA B125.1-05
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
FPT
End Connection 2:
OD Compression
End Connection 3:
OD Compression
End Connections:
FPT x OD Compression x OD Compression
Energy Star Compliant:
No
Handle Type:
Knurled
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - High:
125
Recommended Valve Application:
Water
Smart Home Enabled:
No
Temperature Range:
40 to 140 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Angle
Valve Operator:
Multi-Turn Handle
Valve Size:
1/2 in x 7/16 in x 1/4 in
Valve Type:
Angle Supply Stop Valve
WaterSense Labeled:
No
Weight:
0.31742 lb
Width:
2-1/4 in