1/2 x 1/4 in. Nominal Compression x OD Compression Angle Supply Stop Valve in Rough Brass
1/2 x 1/4 in. Nominal Compression x OD Compression Angle Supply Stop Valve in Rough Brass
Frequently Purchased Together
Product Details
- 1/2 in. Nom Comp Inlet x 1/4 in. OD Comp Outlet 1/4-Turn Angle Stop in Rough Brass
- Compatible with copper piping
- Machined one-piece brass body provides strength, durability and long-lasting performance
- Easy-to-remove handle protects against accidental operation during rough-ins
- 100% leak tested to ensure reliable, leak-free performance
- One-piece shut-off mechanism provides smooth on-off operation without freeze-ups even after long periods of non-use
- For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115°F. For those applications, use our KT™ series ball stops.
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-876, ASTM F-877
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- Compression
- End Connection 2:
- OD Compression
- End Connections:
- Compression x OD Compression
- Energy Star Compliant:
- No
- Handle Material:
- ABS
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 160
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Commercial, Residential, Water
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Size:
- 1/2 in x 1/4 in
- Valve Type:
- Angle Supply Stop Valve
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.23505 lb
- Width:
- 2-1/4 in
- cUPC Certified:
- Yes