1/2 x 1/4 in. OD Tube x MIP Brass Compression Union

You last purchased this on
 
BrassCraft

1/2 x 1/4 in. OD Tube x MIP Brass Compression Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

1/2 x 1/4 in. OD Tube x MIP Brass Compression Union

  • Fast #
  • Part #B6884X
  • Item #4636882
  • Manufacturer Part #68-8-4X
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • 1/2 in. O.D. Tube x 1/4 in. MIP
  • Designed for use with aluminum and copper tubing. Not recommended for steel tubing
  • Brass construction provides strength, durability and longer-lasting performance
  • Rough brass finish
  • Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
  • Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
Application:
Hydraulic, Instrumentation, Pneumatic, Potable Water
Clean Bagged:
Yes
End Connection 1:
Compression
End Connection 2:
MIPS
End Connections:
Compression x MIPS
Energy Star Compliant:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/2 in x 1/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
250
Minimum Temperature:
-65
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Product Type:
Compression Fitting
Smart Home Enabled:
No
Temperature Range:
-65 to 250 Deg F
Type:
Reducer Adapter
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.08902 lb
Width:
81/100 in