1/2 x 1/4 in. Sweat x Compression Knurled Oval Handle Straight Supply Stop Valve in Rough Brass

You last purchased this on
 
BrassCraft

R04 Series 1/2 x 1/4 in. Sweat x Compression Knurled Oval Handle Straight Supply Stop Valve in Rough Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

R04 Series 1/2 x 1/4 in. Sweat x Compression Knurled Oval Handle Straight Supply Stop Valve in Rough Brass

  • Fast #
  • Part #BR04XR
  • Item #4633636
  • Manufacturer Part #R04X R
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2 in. Nom Sweat x 1/4 in. OD Comp
  • Compatible with copper
  • Machined, 1-piece body construction for strength, durability and long-lasting performance
  • Pressure rating: 125 psi maximum
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • For indoor use
  • Multi-turn operation means water flow control with only a few turns of the handle
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115°F. For those applications, use our KT™ series ball stops.
  • Temperature rating: 40 to 160 Deg F
  • Designed, machined and assembled in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
R04 Series
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
Sweat
End Connection 2:
Compression
End Connections:
Sweat x Compression
Energy Star Compliant:
No
Handle Material:
Lexan
Handle Type:
Knurled Oval
Height:
1-14/25 in
IAPMO Listed -:
Yes
Indoor Outdoor:
Indoor
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-19/20 in
Material:
Brass
Maximum Temperature:
160
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - High:
125
Recommended Valve Application:
Potable Water, Residential, Commercial
Smart Home Enabled:
No
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Valve Body Style:
1 piece
Valve Operator:
Multi Turn
Valve Size:
1/2 in x 1/4 in
Valve Type:
Straight Supply Stop Valve
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
0.27394 lb
Width:
2-1/4 in