Brass Craft

1/2 x 3/4 in. OD Flare x MIP Gas Safety Shut-Off Fitting

Part #BEU2812P  |  Manufacturer Part #EU2-8-12 P

Fitting Sizes:

1/2 in x 3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: OD Flare

End Connection 2: MIP

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Material: Brass

Maximum Pressure: 0.5 psi