12 x 3/4 x 3/4 in. FIP x Male Sweat Water Heater Connector
12 x 3/4 x 3/4 in. FIP x Male Sweat Water Heater Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dielectric sleeve eliminates the need for a dielectric union
- Longer connector nuts and rubber washer allow for easy installation
- Features an internal dielectric sleeve that separates dissimilar metals to prevent galvanic corrosion
- Made in the USA
-
Lead Law Compliant
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- FIPS
- End Connection 2:
- Male Sweat
- End Connections:
- FIPS x Male Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Copper, Rubber, Plastic
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 125 psi