Toilet 1/2 in x 3/8 in. x 12 in. Supply Kit in Polished Chrome

You last purchased this on
 
BrassCraft

Toilet 1/2 in x 3/8 in. x 12 in. Supply Kit in Polished Chrome

  • Fast #
  • Part #BOCR1912DLXC
  • Item #4636783
  • Manufacturer Part #OCR1912DLX C
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

Toilet 1/2 in x 3/8 in. x 12 in. Supply Kit in Polished Chrome

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Copper riser provides: One-piece construction, Cut-to-length for a clean and professional installation
  • Multi-turn stop provides: Machined one-piece brass body provides strength, durability, and long-lasting performance, Knurled handle provides a secure grip and smooth on/off operation, Easy-to-remove handle helps protect against accidental stop operation during rough-ins
  • Everything you need. These kits combine our trusted supply stop, copper riser, and escutcheon for an easy-to-install connection
  • Lead-Free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter - Outside:
1/2 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Energy Star Compliant:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
7/8 in
Fitting Sizes:
1/2 in x 7/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
Material:
Brass
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
125 psi
Product Type:
Supply Stop
Rigid:
Yes
Smart Home Enabled:
No
Temperature Range:
40 to 180 Deg F
UL Listed:
No
Water Supply Connector Type:
Toilet
WaterSense Labeled:
No
Weight:
0.4351 lb
Width:
3 in