1/2 x 3/8 in. Solvent Weld x OD Compression Angle Supply Stop Valve in Rough Brass

You last purchased this on
 
BrassCraft

1/2 x 3/8 in. Solvent Weld x OD Compression Angle Supply Stop Valve in Rough Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

1/2 x 3/8 in. Solvent Weld x OD Compression Angle Supply Stop Valve in Rough Brass

  • Fast #
  • Part #BPR19XR
  • Item #4327430
  • Manufacturer Part #PR19X R
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rough Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2 in nom CPVC x 3/8 in OD comp
  • Compatible with CPVC tubing
  • Machined, one-piece body construction for strength, durability and long-lasting performance
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Multi-turn operation means water flow control with only a few turns of the handle
  • For use in potable water distribution systems not intended for recirculating water systems that produce continuous use temperatures above 115°F for those applications, use our KT™ series ball stops
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
Socket Weld
End Connection 2:
Compression
End Connections:
Socket Weld x Compression
Handle Material:
ABS
Height:
1-76/100 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/4 in
Material:
Brass, Plastic
Material Type:
ABS
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
125 psi
Recommended Valve Application:
Potable Water
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Oval Knurled Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Weight:
0.24191 lb
Width:
1-7/50 in
cUPC Certified:
Yes